Impact-resistant male connector
Plug heavy duty impact resistant flat
HEAVY DUTY PLUG FLAT 10 A
Art.-no. 096931070
EAN 4046777298819
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Flat connector without ground, 10 A
Robust quality
- Unbreakable/impact-resistant
- Fitted with support bracket wires Ø 5 - 12 mm
IP44.
Product information
Datasheets(X)
Application area
Approved for outdoor use.
Nominal current | 10 A |
Nominal voltage | 230 V/AC |
Max. cable diameter | 12 mm |
Colour | Green |