Welcome to Würth Denmark For trade customers only

Impact-resistant male connector

HEAVY DUTY PLUG ROUND W.GROUND

Art.-no. 096931071

EAN 4046777298888

Individual price display after login
Impact-resistant male connector

Art.-no. 096931071

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Round connector with ground, 13 A

Robust quality


  • Unbreakable/impact-resistant

  • Fitted with support bracket wires Ø 5 - 12 mm

IP44.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Approved for outdoor use.

Nominal current

10 A

Nominal voltage

230 V/AC

Max. cable diameter

12 mm

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information