Welcome to Würth Denmark For trade customers only

Induction heater

INDHEAT-EL-T12000-400V-MOB-W800-H1040

Art.-no. W280000011

EAN 4056807240688

Individual price display after login
Induction heater

Art.-no. W280000011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Powerful induction heating device with water cooling for use in passenger car, SUV and commercial vehicle sectors as well as in heavy use in the truck and construction machinery sectors.

Versatile instrument for vehicles and in workshops.



For heating and loosening jammed fittings such as:



  • Tie rods

  • Exhaust systems

  • Lambda sensors

  • Axle parts

  • Suspension fittings

  • Drive shafts

  • Engine parts

  • Steering gearboxes

  • Wheel bearing housings

  • ABS sensors

  • Brake lines

  • Wheel bolts


Particularly in the automotive sector, jammed fittings are often heated with gas burners or welding flames. The risk of damage to vehicles and, above all, the high safety risk can be drastically reduced by using an induction heater.

Notice

For more information, please visit werkstatt.wuerth.at or contact our workshop equipment specialists on +43 50 8242 8222 or at werkstatt@wuerth.at.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can also be used for many common applications, such as



  • Rust and paint removal

  • Preheating for welding

  • Heating panels, rods, etc. for bending

  • Cast parts

  • Body parts

Nominal voltage

400 V/AC

Power output

11 kW

Weight of machine

110 kg

Length

0 mm

Width

800 mm

Height

1040 mm

Max. temperature conditions

1000 °C

Spare parts for this product:
Accessories for induction heater

AY-FERRITE-HEAD-(F.T-12000)-11KW

T-12000
x 1 pcs
Spare part for 11 kW induction heater

HD-COMPLETE-(F.T-12000)-11KW

x 1 pcs
Induction heater hose

HOSE-SET-INDUCTION-HEATER-11KW

x 1 pcs
Button for induction heater

PSHBUT-INDUCTION-HEATER-PLA/ALU

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information