Industrial hand brush Arenga/Elaston for coarse and fine dirt outdoors
Industrial hand brush arenga/elaston
HNDBRSH-W.WOOD-HANDLE
Art.-no. 0693335
EAN 5709137074001
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For coarse and fine outdoor dirt.
- Mixture binds the dust
- Wood coated with clear varnish
- Durable
- Wet strength
Product information
Datasheets(X)
![]() | |
Colour | Natural |
Material of long handle | Wood |
Material of bristles | Mixed bristle |
Length (L) | 290 mm |
Width (B) | 55 mm |
Length of bristles (H) | 35 mm |
