Industrial wet and dry vacuum cleaner Starmix ISC 1625 H
Wet and dry vacuum cleaner, Starmix ISC 1625 H
VACCLNR-WET/DRY-EL-EIBENSTOCK-(CLASS H)
Art.-no. 9501007675
EAN 4062856644308
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Powerful vacuum cleaner that meets all requirements of H-Class vacuum cleaners. 230 V outlet with automatic start and stop for power tools.
Easy to work with
- Permanent suction and filter cleaner
- Automatic filter cleaner (electromagnetic pulse)
Alerts in case of errors
- Optical suction power measurement - acoustic alarm at low suction power
- Filter error alarm
Special canister that provides a low center of gravity
Supplied accessories
- 5 meter suction hose
- 2 stainless steel extension tubes
- Grip tube
- Floor nozzles
- Joint receptacle
- Dust bag
Product information
Datasheets(X)
Air current | 75 l/s |
Underpressure | 280 mbar |
Bin capacity | 35 l |
Max power | 1600 W |
Cable length | 9 m |
Min./max. frequency | 50 / 50 Hz |
Sound-pressure level | 69.5 dB |
IP protection class | IP 54 |
Length | 40 cm |
Width | 35 cm |
Height | 60 cm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!