Information sign
Eyewash station (with text)
SIGN EYE FLUSH
Art.-no. 0899605885
EAN 4045989401390
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Eye wash
- Plastic sign
Product information
Datasheets(X)
Application area
The signs can be placed at the entrance to an area where presence is hazardous. The signs may be placed in the immediate vicinity of a given risk or object. They must be placed in a well-lit, easily accessible and highly visible location.
Length | 297 mm |
Width | 210 mm |
Thickness | 1 mm |
Colour | Green, White |
Product weight (per item) | 65 g |