Welcome to Würth Denmark For trade customers only

Infrared camera Mini2Plus V2

THERMIMACAMA-ELMA-HIK-MINI2PLUS-V2

Art.-no. 9501026558

EAN 6974004644734

Individual price display after login
Infrared camera Mini2Plus V2

Art.-no. 9501026558

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Infrared camera delivering sharp images with high resolution and a wide spectral range, making it ideal for precise temperature measurements.
  • Wide spectral range ensures accurate measurements over a large temperature range

  • Compatible with both iOS and Android devices, making it a versatile tool for thermal imaging

  • SuperIR image enhancement technology improves both live view and recorded images for optimal clarity

  • Compact size and low weight make it easy to transport

  • No batteries required, as the camera is powered via USB Type-C connection

  • High accuracy in temperature measurements, making it reliable for home inspection and HVAC troubleshooting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Resolution (pixels)

256 pix

Min./max. spectral range

7.5-14 µm

Min./max. temperature conditions

-20 to 400 °C

Connection type

USB type C

Length x width x height

27 x 27 x 25 mm

Number of rechargeable batteries/batteries

0 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information