Insulated single-pole terminal block DUO
LUSTTRML-PC-TRANSP-DB-TX-(0,75-2,5MM)
Art.-no. 0556520126
EAN 4061975713704
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
- For joints and extensions of copper wires for electrical systems and fixed installation equipment
- Particularly suitable for systems expected to require a network extension as the dual connection allows for the independent operation of the wires
- Galvanised steel captive screws
Notice
In compliance with CEI 23-20 and CEI 23-21
| Number of conductors that can be connected to DUO screw terminals: | |||||||||||||
| nominal cross-section/mm2 | type of conductor | conductor cross-section/mm2 | |||||||||||
| 0,75 | 1,0 | 1,5 | 2,5 | 4,0 | 6,0 | 10,0 | 16,0 | 25,0 | 35,0 | 50,0 | 70,0 | ||
| 1.5 x 2 | rigid | 3 + 3 | 2 + 2 | 1 + 1 | |||||||||
| flexible | 3 + 3 | 2 + 2 | 1 + 1 | ||||||||||
| 6 x 2 | rigid | 2 + 2 | 1 + 1 | 1 + 1 | |||||||||
| flexible | 1 + 1 | 1 + 1 | |||||||||||
| 16 x 2 | rigid | 1 + 1 | 1 + 1 | 1 + 1 | |||||||||
| flexible | 1 + 1 | 1 + 1 | |||||||||||
| 25 x 2 | rigid | 1 + 1 | 1 + 1 | 1 + 1 | |||||||||
| flexible | 1 + 1 | 1 + 1 | |||||||||||
| 35 x 2 | rigid | 1 + 1 | 1 + 1 | 1 + 1 | |||||||||
| flexible | 1 + 1 | 1 + 1 | |||||||||||
| 50-70 x 2 | 3+3 | 1 + 1 | 1 + 1 | 1 + 1 | |||||||||
| 3+3 | 1 + 1 | 1 + 1 | |||||||||||
Product information
Datasheets(X)
![]() | |
Min./max. wire cross section | 1-10 mm² |
Nominal current | 24 A |
Nominal voltage | 450 V/AC |
Min./max. temperature conditions | -45 to 85 °C |
Flame-retardant | 850°C |
Number of electrical poles | 2 PCS |
Colour | Transparent |
Material | Polycarbonate - PC |
Material of contacts | Zinc alloy |
Drive type | Internal TX |
