Welcome to Würth Denmark For trade customers only

Insulating tape AT7

Insulating tape AT7
INSUTPE-EL-AT7-PVC-BLACK-50MMX20M

Art.-no. 0992820001

EAN 4046777233346

Individual price display after login
Insulating tape AT7

Art.-no. 0992820001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Polyvinyl chloride

Colour

Black

Width

50 mm

Length

20 m

Thickness

0.13 mm

Min./max. processing temperature

0 to 40 °C

Min./max. temperature resistance

-5 to 70 °C

Flammability

Flame-retardant, self-extinguishing

Durability of the bonding

Removable

Resistance against

Water, UV radiation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information