Joint compound mud pan
Water bucket
BCKT-D25CMXH35CM-500ML
Art.-no. 0893702
EAN 4065233119529
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For storage and cleaning of brushes and brick jointers
Practical design
- Conical design makes it optimal for retaining the glazing liquid
- Sits securely on ladders, scaffoldings, railings, lifts and the like
- Handle detachable at four points
- During use, the lid can be attached under the bottom
Product information
Datasheets(X)
InstructionsThe lid is twist-locked clockwise for storage and transport
Contents | 500 ml |
Material of handle | 1-component plastic |
Diameter (Ø) | 25 cm |
Height | 35 cm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!