L-shaped P5 plug with quick coupling
QCKPLGCON-P5-(L-CONN)-M12
Art.-no. 0885336839
EAN 4046777441215
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Screw connection system of brass for pneumatic brake systems in commercial vehicles.
- Push-in connection
- Cannot be loosened
Product information
Datasheets(X)
Application area
For plastic pipes according to:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
- NFR 12-632
![]() | |
Type description (S) | P5 |
Connection thread | M12 x 1.5 |
Material | Brass |
Min./max. temperature conditions | -40 to 100 °C |
