Welcome to Würth Denmark For trade customers only

LED bulb, E27 standard, not dimmable

LED light bulb, E27, bulb shape, not dimmable
BULB-E27-A60-11,1W-2700K-1055LM

Art.-no. 0978400107

EAN 4061975271150

Individual price display after login
LED bulb, E27 standard, not dimmable

Art.-no. 0978400107

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

LED lamp in classical shape.

Immediate 100% brightness after switching on with no warm-up phase



Long service life


Reduces maintenance work



Energy-saving


Replaces traditional lighting



Specification


  • Power factor: ≥0.5

  • Lumen maintenance factor (LLMF): 70

  • Switching cycles: ≥7500

  • SDCM ≤6

  • Full light straight away
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for apartment blocks, hotels, restaurants, office blocks, corridors, dining areas and lounges.

Replaces filament bulb/halogen bulb with

75W

Colour of light

Warm white (WW)

Colour temperature

2700 K

Power rating

11.1 W

Luminous flux

1055 lm

Length

112 mm

Glass colour

Frost

Energy efficiency class

F

Life time of illuminant

15000 h

Dimmable

No

Min. colour rendering index (CRI)

80

Diameter

60 mm

WEEE (taking back waste electrical and electronic equipment)

05

Min./max. temperature conditions

-20 to 40 °C

Socket designation

E27

Min./max. nominal voltage

220 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information