Welcome to Würth Denmark For trade customers only

LED flashing warning light round JAPCELL FLARE

LED flashing warning light round JAPCELL FLARE
LGHT-JAPCELL-FLARE-KIT-AKKU

Art.-no. 9501024961

EAN 5710927053823

Individual price display after login
LED flashing warning light round JAPCELL FLARE

Art.-no. 9501024961

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power rating

1 W

IP protection class

IP 44

Length x width x height

115 x 115 x 45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information