LED micro rotating beacon
LED micro rotating beacon
ROTBCN-VEH-LED-MICRO-YELLOW-BLITZ-12/24V
Art.-no. 096381 030
EAN 4099618719189
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Nominal voltage | 12 V |
Design | Flush-mount |
Diameter | 88 mm |
Height | 46 mm |
Product weight (per item) | 400 g |
Colour | Black |
Lamp type | LED |
Material | Plastic |