LED pen light SMD
LED pen light SMD
PENLIGHT-IP20-2XAAA-(DISPLAY PACKAGE)
Art.-no. 0827500173
EAN 4065746794619
Register now and access more than 50,000 products
Comfortable operation
Magnetic breast pocket clip
Compact, impact-resistant ABS housing, polycarbonate clip and lens
Switch Modes:
Torch light –Main light – off
Brightness:
Torch 50lm, Main light 130lm
Compact size:
- Product size: 20 x 15 x 160mm
- Product weight 220g
Proof of performance
IP20/IK07
Notice
2X AAA Alkaline batteries are included
Working temperature: -10°C - + 40°C
IP20
Datasheets(X)
Min./max. luminous flux | 50 / 130 lm |
IP protection class | IP 20 |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Min./max. operating temperature | -10 to 40 °C |
Material of housing | Plastic |
Length x width x height | 15 x 20 x 160 mm |
Colour | Black |
Included in delivery | 2pcs Wurth battery 0827111 (ALKALI AAA-LR03-1.5V) |