LED transformer for LED panel TOLEDO
LED transformer for LED panel TOLEDO
TRAFO-DRIVR-(DALI-PUSH)-DIM-38W-L130,5CM
Art.-no. 9501016200
EAN 4099618155376
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Min. input voltage | 220 V/AC |
Max. input voltage | 240 V/AC |
Output voltage | 40 V/DC |
Max. output power | 42 W |
Connection type | Terminal block |
Connection type (primary) | Screw terminal |
Cable length | 0 cm |
Cable length (secondary) | 0 dm |
Number of connections | 6 PCS |
Material of housing | Polycarbonate |
Colour of housing | White |
Length | 130.5 cm |
Width | 73 cm |
Height | 29.8 cm |
IP protection class | IP 20 |