Welcome to Würth Denmark For trade customers only

Laser receiver for line lasers LLR19

LASRRECV-LLR19

Art.-no. 5709300939

EAN 4099618325533

Individual price display after login
Laser receiver for line lasers LLR19

Art.-no. 5709300939

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

High accuracy line laser receiver with Dual LCD displays, compatible with Wuerth Line laser MLG 19, CG/CGS 19/SG 19 up to 50 meters.

Extended Working Range


Offers a very long working distance enabling accurate level transfer over large areas and longer distances.



IP54 Rating


Protects against dust ingress and water splashes from any direction, ensuring reliability in harsh conditions.



Clear Visual Indicators


Large Up/Down arrows for precise positioning.- Center line marker for perfect alignment.- Accuracy level indication ---(Fine/Coarse).- Battery level status.- Audio signal status (on/off).


Dual-Sided LCD Display with large, illuminated indicators visible from either side of the receiver.



Flexible & Secure Mounting


Integrated strong magnets located on the side and top surfaces.



Wide Laser Compatibility


-Detects Green Lasers: Operates within the 500-540 nm wavelength range.


Detects Red Lasers: Operates within the 610-680 nm wavelength range.



Modulated Frequency Detection


Works with lasers using a 10kHz (±5%) modulation frequency for improved performance in bright light.



Coordinated Clamp Included


Provides a dedicated, secure mounting option for non-magnetic surfaces or specific applications, ensuring compatibility and ease of use.

NoticePowered by 2 AA 1.5V(LR6) batteries.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Display

LCD

IP protection class

IP 54

Type of rechargeable battery/battery

AlMn

Battery designation

1.5 V LR6 AA

Number of rechargeable batteries/batteries

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information