Welcome to Würth Denmark For trade customers only

Low built-in LED Downlight 510 lm

LED recessed light low, 510 lm
LGHT-LED-6,5W-510LM-ROUND-WHITE-2700K

Art.-no. 0976563656

EAN 4061975357281

Individual price display after login
Low built-in LED Downlight 510 lm

Art.-no. 0976563656

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Indoors
  • Approved for installation directly in insulation and flammable materials

  • Low mounting depth: 33 mm

  • Hole diameter: 76 mm

  • LED light source integrated

  • The recessed luminaires can also be installed in an acoustic ceiling

  • Easy, fast installation

  • Screwless connection terminals

  • Can be fitted with 16 mm flexible tube or cable

  • Dimmable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

LED

Material

Plastic/aluminium

Colour

White

Type of assembly

Clamping/ Screw-on

Power rating

6.5 W

Number of LEDs

1 PCS

Colour of light

Warm white (WW)

Colour temperature

2700 K

Min./max. colour temperature

2700-2700 K

Luminous flux

510 lm

Min. colour rendering index (CRI)

95

Outer diameter

88 mm

Installation diameter

76 mm

Installation depth

40 mm

Connection type

Plug-in

Cable length

0 mm

IP protection class

IP 44

Protection class

Protection class II/protective insulation

Life time of illuminant

50000 h

With switch

No

Form

Round

Min./max. hole diameter

76-76 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information