Low built-in LED Downlight 510 lm
LED ceiling lamp, low, 510 lm, outdoor
LGHT-LED-OUTSIDE-ROUND-WHITE-6,5W-510LM
Art.-no. 0976563676
EAN 4061975695215
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Outdoors
- Approved for installation directly in insulation and flammable materials
- Low mounting depth: 33 mm
- Hole diameter: 76 mm
- LED light source integrated
- The recessed luminaires can also be installed in an acoustic ceiling
- Easy, fast installation
- Screwless connection terminals
- Can be fitted with 16 mm flexible tube or cable
Product information
Datasheets(X)
Lamp type | LED |
Material | Plastic/aluminium |
Colour | White |
Power rating | 6.5 W |
Number of LEDs | 1 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 2700 K |
Luminous flux | 510 lm |
Outer diameter | 88 mm |
Installation diameter | 76 mm |
Installation depth | 33 mm |
Connection type | Plug-in |
Cable length | 0 mm |
IP protection class | IP 44 |
Protection class | Protection class I/protective grounding |
With switch | No |
Form | Round |
Min./max. hole diameter | 76-76 mm |