MICROFIBRE CLOTH
Microfibre cloth 50 pieces per box
MICROCLTH-TERRY-GRN-40X40CM-50PCS
Art.-no. 0899900109
EAN 4099618564284
Register now and access more than 50,000 products
Extremely effective cleaning power
Dry use
Dust and fine dirt are attracted by the static effect
Wet/dry use
Removes coarse and greasy dirt
Time-saving
Cleans without using cleaning agents
Cost savings
- Ideally suited for polishing work
- Low environmental impact
- Extremely fine, strong fibres
Excellent sliding properties
- Hologram-free, high-gloss polishing
- Long service life
- Binds dust on wood
- Loopless, therefore leaves no scratching
Washable up to 60°C
Do not wash with fabric softener, air-dry after use
Color: Green
Dimensions: 40cm X 40cm
Coating weight per m2: 300g
Datasheets(X)
Material | Polyamide/polyester |
Length x width | 40 x 40 cm |
Colour | Green |
Length | 40 cm |
Width | 40 cm |
Material thickness | 300 |
Product weight (per item) | 2.400 kg |
Total absorption time | 1 s |
Absorption in 10 seconds | 630 % |
Max. absorption | 630 % |