MS Flexseal hybrid sealant Universal hybrid sealant
Hybrid sealant MS FLEXSEAL
HYBRSEAL-(MS-FLEXSEAL)-ANTHR-BOUCH-600ML
Art.-no. 0892215614
EAN 4045989425365
Register now and access more than 50,000 products
- Forms a durable, elastic sealing compound
- No shrinking or blistering
- No corrosion when used on metallic surfaces
- Very good adhesion on most surfaces even without primer
- Free from isocyanates, solvents, phthalates and silicon
- Almost odour-free
The product safety data sheet must be read and understood before use. Not suitable for PE, PP, PTFE, soft plastics, neoprene or bitumen substrates. Not suitable for continuous exposure to water. Not suitable for use in combination with chlorides (swimming pools). Not suitable for construction waterproofing systems, glass joints, natural stone or mirrors.
Würth guarantees that its product complies with its specification until its expiry date.
Datasheets(X)
- Non-structural, all-round general joint sealing
- Suitable for indoor and outdoor applications
- Expansion and dilatation joints
- Façade joints
- Prefabricated concrete part joints
- Perimeter, door and window joints, side joints
A correctly dimensioned joint is able to absorb movement between construction materials. The depth of the joint should always be in the correct proportion to the width of the joint. As a general rule, the ratio between the depth of the joint and the width of the joint, for a joint width of up to 10 mm, is 1:1 with a minimum of 5 mm in width and depth. On joints wider than 10 mm, the depth is the width divided by 3 plus 6 mm. Processing temperature +5 °C to +40 °C (environment and substrate). Surfaces must be dry, clean and solid. Clean surfaces with Würth cleaner. This product adheres perfectly without a primer on the majority of non-porous substrates. Special types of porous substrates may need to be pre-treated with a suitable Würth primer. Always test the adhesion before application. Use Würth finisher to smooth the joint.
Contents | 600 ml |
Chemical basis | Hybrid polymer |
Colour | Tarpaulin grey RAL 7010 |
Density/conditions | 1.45 g/cm³ / in accordance with DIN EN ISO 1183-1 |
Shore A hardness | 38 +/- 5 |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 100 °C |
Min. breaking elongation | 500 % |
Min. skin-formation time | 35 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Recoatable/Can be painted over | After completely through drying |
Coating compatibility | Yes |
Shelf life from production/conditions | 24 Month / at 5°C to 25°C |