Magazine for annular nails FZV
Anchor nail, hot-dip galvanised, 31 degree
NL-ANC-(HDG)-4X40MM
Art.-no. 0681940140
EAN 4045989567324
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Nail with full head for pin driver, sloping 31°
Product information
Datasheets(X)
Application area
Used for securing wind tie rods, angle pieces and other building hardware.
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | No |