Welcome to Würth Denmark For trade customers only

Magnetic tape, write-on

SECTPE-MAGN-WHTE-W20MM-L5M

Art.-no. 0894120000

EAN 4099618265006

Individual price display after login
Magnetic tape, write-on

Art.-no. 0894120000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Magnetic tape with white write-on vinyl for placing information on metal shelves and doors

Flexible and durable


  • For easy, removable marking on metal shelving and similar

  • Laminated with matte white vinyl, so can be written on

  • Reusable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The surface where the film is mounted must be clean, dry and free of grease and oil.

Thickness

1.5 mm

Width

20 mm

Length

5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information