Male connector
PLG -ROUND-GREY
Art.-no. 0969310703
EAN 5703873215698
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Round connector with ground, 10 A
High quality
- Support bracket for wires Ø 2.5-10.5 mm
- Insulated pin connectors
- Material: Nylon
Product information
Datasheets(X)
Nominal current | 10 A |
Nominal voltage | 230 V/AC |
Max. cable diameter | 10.5 mm |
Material | Nylon (polyamide) |
Colour | Light grey |