Microfiber Drying Towel Cloth
Microfibre drying cloth
MICROCLTH-DRY-W.LOGO-GREY-60X40CM-5PC
Register now and access more than 50,000 products
Superior Cleaning Power
The unique blend of polyamide and polyester fibers effortlessly lifts dirt, dust, and grime, leaving surfaces impeccably clean
Generous Coverage, Efficient Drying
With ample dimensions, you'll cover more surface area in less time, making drying quicker and more efficient
Fast and Effective
Exceptional water absorption means surfaces are clean, dry, and shiny in seconds
Gentle on All Surfaces
The long, soft pile ensures a scratch-free experience, making it safe to use on even the most delicate surfaces, from glass to paintwork
Lightweight and Easy to Use
The lightweight design allows for effortless handling and maneuvering, reducing fatigue during cleaning
Stylish and Vibrant
The eye-catching red color adds a touch of style to your cleaning routine
Reusable and Long-Lasting
Reduce waste and save money! This durable microfiber cloth is reusable and designed to withstand countless washes, making it a sustainable and cost-effective cleaning solution
Datasheets(X)
Material | Polyamide/polyester |
Length x width | 60 x 40 cm |
Colour | Red |
Length | 60 cm |
Width | 40 cm |
Product weight (per item) | 100.000 g |
Total absorption time | 3 s |
Absorption in 10 seconds | 700 % |
Max. absorption | 700 % |