Microfiber Waffle Cleaning Towel
MICROCLTH-WAFFLE-LOGO-GREY-80X60CM-5PCS
Register now and access more than 50,000 products
Unmatched Durability
Made with a robust polyamide and polyester blend, ensuring superior longevity and resistance to wear and tear
Efficient Cleaning Coverage
The generous dimensions provide an ample surface area, allowing you to tackle larger cleaning tasks quickly and effectively
Sophisticated Style
The elegant grey colour adds a touch of modern sophistication to your cleaning supplies
Lightweight & Easy to Use
The lightweight design ensures comfortable handling and effortless maneuverability
Superior Absorption Power
Quickly soaks up spills and messes with exceptional absorption capacity, leaving surfaces clean and dry
Rapid Action Clean-Up
Absorbs significant amounts of liquid within seconds, making it ideal for fast and efficient clean-ups
Effortless Thoroughness
Maximizes absorption to ensure thorough cleaning with minimal effort, saving you time and energy
Datasheets(X)
Material | Polyamide/polyester |
Length x width | 80 x 60 cm |
Colour | Grey |
Length | 80 cm |
Width | 60 cm |
Product weight (per item) | 216.000 g |
Max. absorption | 320 % |