Microfibre cloth
Synthetic microfibre cloth
POLCLTH-LOGO-40X40CM-5PCS
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
- Special microfibre. The cloth is a combination of various synthetic materials
- For deep cleansing; thanks to the extremely thin microfibres, which penetrate between the pores of the surface
Notice
Never use softeners, chemical detergents or bleaching agents!
Product information
Datasheets(X)
Instructions
Wet: (soaked then wrung) simply wipe over the surface once, with no need for detergents
Dry: ideal for dusting and drying surfaces without leaving streaks
Number of cloths | 5 PCS |
Length x width | 40 x 30 cm |
Colour | Grey |