Welcome to Würth Denmark For trade customers only

Mobile cabinet, Premium Hunter ProAlign PA 260E

Axle meas. device PA260 ProAlign Tower-mounted
ALIGNM-(PA260E-PROALIGN)-MOBILE-CABINET

Art.-no. W330710260

EAN 4058794486469

Individual price display after login
Mobile cabinet, Premium Hunter ProAlign PA 260E

Art.-no. W330710260

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

With recess for centrally mounted tower

Space for computer etc.


  • Console top with room for keyboard and mouse

  • Housing with room for Linux computer and printer


Properties


  • With USB box and built-in speakers

  • Double cabinet and printer window made of plexiglass with pull-out shelf


Supplied with steering wheel and pedal holder.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for both ProAlign and WinAlign systems.

Length

534 mm

Width

813 mm

Height

1016 mm

Colour

Red

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sensor HawkEye HS 222CM

OPT-ALIGNM-HS222CMAE-HAWKEYE-2CAM

x 1 pcs
ProAlign Linux PC

PC-CTN11997B032800-(PROALIGN-LINUX)

Linux PC with ProAlign suite containing software for cars and trucks
x 1 pcs
Keyboard

KEYBRD-18-490-1-03-HUNTER-USB

For Hunter alignment machine
x 1 pcs
Mouse

MOUSE-20-2287-1-HUNTER-USB-OPTICAL

With USB connector, for Hunter track system
x 1 pcs
Keyboard sticker HUNTER

AY-LBL-ALIGNM-128-1411-2 F1-F4-KEYBORD

x 1 pcs
USB memory stick

USB-PLG-F.ALIGNM-4GB

For Hunter alignment machine
x 1 pcs
Screen

SCRN-F.ALIGNM-27-WIDE-SCREEN-BLCK

For Hunter alignment machine
x 1 pcs
Monitor mounting set HUNTER

20-2934-1 LCD MOUNT BASEKIT

x 1 pcs
Monitor mounting set HUNTER

20-2871-1 LCD MOUNT SUPPORT KIT

x 1 pcs
Sensor HawkEye HS 222ML

OPT-ALIGNM-HS222MLAE-HAWKEYE-2CAM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information