Mobile hand washing station
Hand washing station
HNDWASHSTA-MOBILE-EXCL-SANITARY-PRODUCT
Art.-no. 096381 835
EAN 4062856956753
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For installing in vehicles
- Mobile hand hygiene station for thorough hand washing with water, soap and paper
- Enough for approx. 15 to 20 hand washes
- Includes mount
- Used water is spilled onto the floor and used paper is collected in a built-in container.
- Filled weight (soap, towel, disinfectant): 3.8 kg
- Water tank for 4.5 litres capacity
Product information
Datasheets(X)
Type description | MWS1UBS |
Length | 175 mm |
Height | 325 mm |
Width | 420 mm |
Hose length | 460 mm |
Product weight (per item) | 1.600 kg |
Material | HDPE - High density polyethylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!