Modulblock Sweden
Modulblock Sweden
MODBLOCK-VEH-MODULAR-SWEDEN
Art.-no. 0963660015
EAN 4063274472962
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Depth | 380 mm |
Width | 1112 mm |
Height | 1130 mm |
Product weight (per item) | 56.040 kg |
Number of drawers | 2 PCS |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |