Welcome to Würth Denmark For trade customers only

Module block Ford

Module block Ford
MODBLOCK-SET-FORD-MSF-VEHICLE-EQUIPMENT

Art.-no. 096399 420

EAN 4065746615822

Individual price display after login
Module block Ford

Art.-no. 096399 420

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

10 PCS

Construction width

1700 mm

Construction height

1800 mm

Construction depth

1000 mm

Colour

Anthracite grey RAL 7016 structured

Suitable for vehicle manufacturer

Ford

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information