Welcome to Würth Denmark For trade customers only

Multi-purpose lithium-free grease, cargo/industry

GRSE-EP00-CARGO/INDUST-LIFREE-25KG

Art.-no. 0893911026

EAN 4068362634789

Individual price display after login
Multi-purpose lithium-free grease, cargo/industry

Art.-no. 0893911026

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Grease for high loads and low temperatures with excellent pumping ability

Heavy-duty, low-temperature grease with excellent pumpability



Suitable for


  • General component lubrication (slide bearings and roller bearings) where improved pumpability and/or good behaviour at low temperatures are required

  • Also suitable for closed gears and for use in lubrication systems (observe OEM guidelines)


Excellent resistance to water



Excellent corrosion protection



Wide range of applications



Silicone-free, resin-free and AOX-free

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

General component lubrication (slide bearings and roller bearings) where improved pumpability and/or low temperature performance is required. Also suitable for closed gears and for use in lubrication systems (observe OEM guidelines).

Instructions

Remove the header using the lever, then tension the sliding pin and spring and insert the cartridge. Screw on the header and disengage the sliding pin. The hand-lever gun is now ready to use.

Weight of content

25 kg

Container

Pail

Lubricant code

KP00M-40

Min./max. temperature conditions

-40 to 120 °C

Colour

Yellow-brown

NLGI grade/conditions

00 / with DIN 51818

Base oil viscosity, kinematic/conditions

220 mm²/s / at 40°C

Min./max. worked penetration /conditions

400 x 0.1 mm-430 x 0.1 mm / after 60 DH at 25°C, in accordance with DIN ISO 2137

Corrosion protection period/category

Corrosion category 0-0

VKA welding load

3000 N

Shelf life from production

60 Month

Oil basis

Mineral oil

Behaviour in the presence of water/conditions

2-90 / in accordance with DIN 51807-1

Lubricant system

Grease

Smell/fragrance

Characteristic

Density

0.9 g/cm³

Density conditions

at 20°C

Conditions for viscosity of oil basis

at 40°C

Dripping point conditions

in accordance with IP 396

Min. temperature conditions

-40 °C

Max. temperature conditions

120 °C

Worked penetration conditions

after 60 DH at 25°C, in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Corrosion protection period conditions

in accordance with ISO 11007, SKF Emcor test

Conditions for VKA welding load

in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)

Silicone-free

Yes

AOX-free

Yes

Free from heavy metals

Yes

Chloric

No

Suitable glove:
 
Product
Description
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information