Multifuge
Hybrid sealant, MS-Multi joint
HYBRSEAL-MULTIJOINT-GREY-290ML
Register now and access more than 50,000 products
Odourless
- Does not contain isocyanates, solvents, silicone or acid
Resistant to aging and weather conditions
- Colour and UV-resistant
Good adhesion
- Provides extra good adhesion without primer on materials such as concrete, porous concrete, mortar, masonry, varnished wood, plaster, hard plastic, aluminium, and metal
White variants may, in rare cases, turn yellow. This is not a defect in the product and does not affect the properties of the product.
Tested according to EN 15651-1.
Datasheets(X)
Used for sealing of joints with large mobility and for jointing of masonry, building elements, doors, windows, floors, and walls.
The surface must be clean and free of grease. The joint must be approximately half as deep as it is wide. Use backstop in deep joints to obtain the correct joint depth and to avoid three-point attachment. Multifuge-sealant can be painted with water-based paints. Other systems should be tested first.
Contents | 290 ml |
Chemical basis | MS polymer |
Colour | Grey |
Density/conditions | 1.45 g/cm³ / at 23°C |
Shore A hardness | 25 +/- 5 |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -40 to 90 °C |
Min. breaking elongation | 900 % |
Min. skin-formation time | 10 min |
Conditions for skin-formation time | at 20°C and 65% relative humidity |
Recoatable/Can be painted over | Yes |
Coating compatibility | Yes |
Shelf life from production/conditions | 12 Month / at > 0°C |