Welcome to Würth Denmark For trade customers only

Multifunctional workshop trolley

Multifunctional diagnostics trolley
DIAGTRLY-VEH-MULTIFUNCTION-BLACK

Art.-no. W070900100

EAN 4065746086967

Individual price display after login
Multifunctional workshop trolley

Art.-no. W070900100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Sturdy workshop trolley, perfect for safe and practical storage of diagnostic equipment.

The workshop trolley includes a sliding plate for keyboard, a lockable cabinet, and a roll holder for paper towels.


  • Dimensions: 48 x 60 x 107 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

37 kg

Length

60 cm

Width

48 cm

Height

107 cm

Length x width x height

60 x 48 x 107 cm

Colour

Black-grey

Number of drawers

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information