Multimeter, 6100EVSE ELMA
Digital multimeter ELMA 6100 EVSE
MULTIM-DGT-(ELMA 6100EVSE)
Art.-no. 9501014294
EAN 5706445840656
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Sturdy true RMS AC/DC mini-multimeter, including Bluetooth function
Multimeter
- Measures current, voltage, frequency, capacity, resistance, and throughput.
- Special external current clamp
- EVSE function converts CP signal from EVSE chargers for EV’s directly to amp value.
Product information
Datasheets(X)
Application area
For measuring current, voltage, frequency, capacity, resistance, and throughput.
Display | LCD |
Max. voltage of measuring range 2 | 600 V/AC |
Max. voltage of measuring range 3 | 1000 V/DC |
Min. frequency bandwidth | 10 MHz |
Automatic switch-off | 15min |
Overvoltage protection category | CAT III/600 V |
Battery designation | Micro AAA; LR03 |
Number of rechargeable batteries/batteries | 2 PCS |
Length x width x height | 121 x 67 x 35 mm |