Welcome to Würth Denmark For trade customers only

Nail brush

NLBRSH-45X120MM

Art.-no. 0891350590

EAN 4046777254495

Individual price display after login
Nail brush

Art.-no. 0891350590

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Durable nail brush

Nail brush made of black polypropylene with stiff red/green filaments. This nail brush is significantly larger than ordinary nail brushes on the market, and therefore good to have in workshops and other places where thorough cleaning may be required. Resistant to chemicals and high temperatures.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Material of bristles

PP - Polypropylene

Length

120 mm

Width

45 mm

Length of bristles

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information