Welcome to Würth Denmark For trade customers only

Neutral silicone

Neutral silicone
SILSEAL-NEUT-CART-CLEAR-310ML

Art.-no. 0892311991

EAN 4045989628247

Individual price display after login
Neutral silicone

Art.-no. 0892311991

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

  • For universal use

  • UV-resistant
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

This 1-component silicone sealant is especially suitable for sealing movement and connection joints indoors and outdoors. It has excellent, long-lasting adhesion to most closed-pore substrates, such as anodised aluminium, polyacrylates, polycarbonates, painted or varnished wood, glass and glazed surfaces.

Contents

310 ml

Chemical basis

Silicone oil

Colour

Transparent

Min. skin-formation time

5 min

Density

1 g/cm³

Shelf life from production

12 Month

Min./max. processing temperature

5 to 40 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compressed-air application gun T16X

CARTGUN-PN-T16X

Universal compressed-air application gun for use with 310 ml cartridges.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information