Welcome to Würth Denmark For trade customers only

No-gas cored MIG/MAG wire reel

MIG welding wire, gas free, for MIG/MAG welding
WELDWRE-MIG-ST-GASFREE-D0,9MM-4,5KG

Art.-no. 0982200014

EAN 4046777076745

Individual price display after login
No-gas cored MIG/MAG wire reel

Art.-no. 0982200014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For welding steels or unalloyed carbon

Cored wire for all-position welding of steels or unalloyed carbon


  • Not suitable for aluminium
AWS A5.20: E7 1T-GS
EN 758: T42 Z W N 1 H10 This information is based on our own experience. We recommend testing in advance. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We accept no liability for the information and technical advice provided by our customer service department, unless the advice or information provided is mentioned in the scope of the contract or the advisor acted deliberately. We guarantee that our products will be of a consistent quality and we reserve the right to make technical changes and other developments.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaFor general-purpose construction, railway, ship and boat building and large-scale boiler making, construction and maintenance of public works equipment and agricultural equipment, mines, quarries etc.

Wire diameter (Ø)

0.9 mm

Weight

4.5 kg

Type of coil

Plastic coil

Material

Steel wire

Min. longitudinal elongation

42 %

Min. tensile strength

150 MPa

Product weight (per item)

4.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information