Welcome to Würth Denmark For trade customers only

O-ring and valve assortment for German cars

A/C-VEH-O-RING-GERMAN-CARS-171PCS

Art.-no. 5964488313

EAN 4068362056338

Individual price display after login
O-ring and valve assortment for German cars

Art.-no. 5964488313

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Mixed O-ring and valve assortment in plastic box

The set includes:


10 x O-Ring 4.4 x 1.78 MM


10 x O-Ring 6.6 x 6.51 MM


10 xO-Ring G6


10 x O-Ring 8.0 x 2.0 MM


10 x O-Ring 10.82 x 1.78 MM


10 x O-Ring G10


10 x O-Ring 13.3 x 2.5 MM


10 x O-Ring 13.3 x 2.5 MM


10 x O-Ring 15.5 x 2.6 MM


10 x O-Ring G12


10 x O-Ring 17.1 x 2.6 MM


2 x Alu packing 16.0 x 1.63 MM


2 x Fibre packing 19.4 x 2.1 MM


5 x Garter spring G6


5 x Garter spring G8


5 x Garter spring G10


5 x Garter spring G12


5 x Standard Valve Core (R12)


5 x M6x1 - Opel (R-134a)


5 x European M8 Valve Core (R-134a


2 x JRA Valve Core (highflow)


10 x Hood 1/4” SAE (7/16-20 UNF-2B


5 x Hood LP M8x1 Blue


5 x Hood HP M8x1 Brown

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor AC systems in cars

Number of pieces in assortment/set

171 PCS

Product weight (per item)

500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information