Welcome to Würth Denmark For trade customers only

O-ring and valve assortment for Italian cars

A/C-VEH-SORT-O-RING-ITALIAN-CARS-178PCS

Art.-no. 5964488315

EAN 4068362056345

Individual price display after login
O-ring and valve assortment for Italian cars

Art.-no. 5964488315

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Mixed O-ring and valve assortment in plastic box

The set includes:


10 x O-Ring 4.4 x 1.78 MM


10 x O-Ring 6.8 x 1.78 MM


10 x O-Ring 6.6 x 6.51 MM


10 x O-Ring 6.6 x 2.0 MM


10 x O-Ring G6


10 x O-Ring 9.25 x 1.78 MM


10 x O-Ring G8


10 x O-Ring G10


10 x O-Ring G12


10 x O-Ring 10.26 x 2.3 MM


10 x O-Ring 13.3 x 2.5 MM


10 x O-Ring 18.5 x 2.65 MM


10 x O-Ring 20.22 x 3.53 MM


4 x Double lip G6


4 x Double lip G8


4 x Double lip G10


2 x Moulded seal int. Ø 17.7 mm


2 x Moulded seal int. Ø 14.7 mm


2 x Moulded seal int. Ø 11.7 mm


2 x Moulded seal int. Ø 8.7 mm


10 x Standard valve (R12)


5 x JRA valve (highflow)


3 x Hood black 1/4” SAE (7/16-20 UNF-2B)


5 x Hood blue LP M8x1


5 x Hood red HP M8x1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor AC systems in cars

Number of pieces in assortment/set

178 PCS

Product weight (per item)

250 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information