O-ring and valve assortment for Japanese cars
A/C-VEH-SORT-O-RING-JAPANESE-CARS-241PCS
Art.-no. 5964488314
EAN 4068362063329
Register now and access more than 50,000 products
The set includes:
10 x O-Ring 4.4 x 1.78 MM
10 x O-Ring 6.07 x 1.63 MM
10 x O-Ring 6.8 x 1.78 MM
10 x O-Ring 6.6 x 6.51 MM
10 x O-Ring 6.6 x 2.0 MM
10 x O-Ring G6
20 x O-Ring G10
10 x O-Ring G8
10 x O-Ring 11.0 x 2.6 MM
10 x O-Ring 12.4 x 2.61 MM
10 x O-Ring 13.3 x 2.5 MM
10 x O-Ring 15.5 x 2.6 MM
10 x O-Ring G12
10 x O-Ring 19.8 x 1.78 MM
10 x O-Ring 22.0 x 2.7 MM
10 x O-Ring 20.22 x 3.53 MM
5 x Garter spring G12
5 x Garter spring G10
5 x Garter spring G8
5 x Garter spring G6
2 x Alu packing 16.0 x 1.63 MM
2 x Packing 19.4 x 2.1 MM
2 x Hood blue LP M8x1
2 x Hood brown HP M10x1
5 x Hood blue LP M9x1
5 x Hood blue HP M10x1.25
10 x Standard valve (R12)
10 x Hood black 1/4” SAE (7/16-20 UNF-2B)
5 x Hood blue LP M8x1
5 x Hood red HP M8x1
3 x JRA valve - Hyundai-Kia
Datasheets(X)
Number of pieces in assortment/set | 241 PCS |
Product weight (per item) | 250 g |