Welcome to Würth Denmark For trade customers only

O-ring assortment for French cars

A/C-VEH-SORT-O-RING-FRENCH-CARS-214PCS

Art.-no. 5964488312

EAN 4068362063312

Individual price display after login
O-ring assortment for French cars

Art.-no. 5964488312

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Mixed O-ring assortment in plastic box

The set includes:


10 x O-Ring 4.4 x 1.78 MM


10 x O-Ring G6


10 x O-Ring 9.25 x 1.78 MM


10 x O-Ring 8.0 x 2.0 MM


10 x O-Ring G8


10 x O-Ring G10


10 x O-Ring G12


10 x O-Ring 15.5 x 2.6 MM


10 x O-Ring 18.5 x 2.65 MM


10 x O-Ring 19.8 x 1.78 MM


10 x O-Ring 20.22 x 3.53 MM


5 x Double lip Peugeot/Citroen 6460P0


5 x Double lip Peugeot/Citroen 6460P1


5 x Double lip Renault 1-7001207274


5 x Double lip Renault 2-7001207274


5 x Double lip Renault 3-7001207274


2 x Moulded seal int. Ø 8.7 mm


2 x Moulded seal int. Ø 11.7 mm


2 x Moulded seal int. Ø 14.7 mm


2 x Moulded seal int. Ø 17.7 mm


5 x Garter spring G6


5 x Garter spring G8


5 x Garter spring G10


5 x Garter spring G12


5 x European St. Valve Core - Renault (R-134a)


10 x Standard Valve Core (R12)


5 x M6x1 - Opel (R-134a


5 x European M8 Valve Core (R-134a)


5 x JRA Valve Core (highflow)


3 x M8 Valve Core - GM (R-134a


3 x M10 Valve Core - GM (R-134a)


5 x 1/4” SAE (7/16-20 UNF-2B)


5 x LP M8x1


5 x HP M8x1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor AC systems in cars

Number of pieces in assortment/set

214 PCS

Product weight (per item)

500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information