Welcome to Würth Denmark For trade customers only

ORFS straight fitting female ISOFLEX

FITT-ORFS-HOSE-ZINI-1 7/16X1IN

Art.-no. 5973301616

EAN 4065233081970

Individual price display after login
ORFS straight fitting female ISOFLEX

Art.-no. 5973301616

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

UNF

Hose inner diameter in inches

1 in

Hose size DASH

16

Nominal diameter

1-7/16 in

Hose diameter

DN 25 / 1 in / 16

Connection thread

1 7/16 inch - 12 UNF

Material

Cold heading and cold extrusion steel, 1.0214

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information