Welcome to Würth Denmark For trade customers only

ORSY 10 with abrasive cloth

EMERY CLOTH SET 4 ROLLS ORSY

Art.-no. 0674800600

EAN 4046777355345

Individual price display after login
ORSY 10 with abrasive cloth

Art.-no. 0674800600

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Assortment of abrasive cloths with wall bracket and 4 rolls of black abrasive cloth

Contents


  • 4 grain size 40 - 180

  • 1 wall bracket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of rolls

4 PCS

Number of pieces

4 PCS

ORSY 10 with abrasive cloth including:
1 x
Abrasive cloth roll for ORSY®10 dispenser systems

ABRCLTH-ROLL-LE-G120-S28MX40

Description:
Grid size: 120 40 mm x 28 m
Quantity: 1 x
1 x
Abrasive cloth roll for ORSY®10 dispenser systems

ABRCLTH-ROLL-LE-G180-S28MX40

Description:
Grid size: 180 40 mm x 28 m
Quantity: 1 x
1 x
Abrasive cloth roll for ORSY®10 dispenser systems

ABRCLTH-ROLL-LE-G40-S19MX40

Description:
Grid size: 40 40 mm x 19 m
Quantity: 1 x
1 x
Abrasive cloth roll for ORSY®10 dispenser systems

ABRCLTH-ROLL-LE-G80-S25MX40

Description:
Grid size: 80 40 mm x 25 m
Quantity: 1 x
1 x
Dispenser system ORSY 10 for heat shrink hoses

DSPSYS-EMPTY-SMALL-STAR/SMALL

Description:
Small version 365 mm
With eight small coil holder stars for cable or heat shrink hose
Quantity: 1 x
1 x
Reel holder for SPS dry abrasive paper dispenser systems

COILHOLD-DISPENSER

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information