Oil service screwdriver insert
Oil drain plug bit, 1/2 inch
SCHRAUBENDREHER-EINSATZ 3702-1
Art.-no. 1952000418
EAN 4000896018925
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
- For filling and drain plug, oil pan, gearbox and differential
- Square drive 12.5 = 1⁄2"
- Chrome vanadium
- Chrome-plated surface
Product information
Datasheets(X)
Width across flats (1) | 10 mm |
Drive (2) | 1/2 inch |
Drive type (3) | Outer square |
Surface (4) | Chrome plated |
Length | 36 mm |
Product weight (per item) | 58.000 g |
Material (30) | Chrome-vanadium steel |