Welcome to Würth Denmark For trade customers only

One-handed grease press with tube

GRSEGUN-HNDLEV-M10X1

Art.-no. 0986000105

EAN 4046777439175

Individual price display after login
One-handed grease press with tube

Art.-no. 0986000105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Ideal for hard to reach areas
  • With vent and filling nipple and extension tube with lubricating head

  • Hard, straight tubes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Suitable for 500 g loose grease and 400 g grease cartridges.

Material

Steel

Length

330 mm

Product weight (per item)

1145 g

Hose length

165 mm

Feed volume per stroke

1 cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information