Packing tape PET 60412
PCKTPE-(PCR PET CST)-TRANSP-66MX50MM
Register now and access more than 50,000 products
Good load bearing properties
- Can be used for packaging up to 30 kg
Does not interfere with the recycling process
- The adhesive tape can remain on the cardboard box when it is thrown into the cardboard container, without disturbing the cardboard recycling process (certified in accordance with INGEDE method 12)
Datasheets(X)
The adhesive tape has a good performance on cardboard and recycled cardboard.
Backing material | PET film |
Adhesive base | Acrylic |
Colour | Transparent |
Width | 50 mm |
Length | 66 m |
Thickness | 56 µm |
Elongation at break | 130 % |
Shelf life from production/conditions | 24 Month / at 15°C bis 35°C avoiding high humidity |
Resistance against | Water |
Moisture resistance | Yes |