Welcome to Würth Denmark For trade customers only

Permanent Ink Marker For Deep Hole

Carpenters' ink marker
INKMRK-CARPENTER-BLACK

Art.-no. 0967003001

EAN 4099618821295

Individual price display after login
Permanent Ink Marker For Deep Hole

Art.-no. 0967003001

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

This permanent ink marker is designed for precision with a pointed tip, ideal for deep hole marking. Its durable polypropylene housing ensures long-lasting use, and the black ink provides clear visibility.
  • Designed for precision, this marker features a pointed tip that allows for accurate deep hole marking

  • The black ink ensures clear and visible markings on various surfaces

  • Durable polypropylene housing provides long-lasting use and withstands daily wear and tear

  • Offers versatility with its ability to create fine lines, making it suitable for detailed work

  • Not silicone-free, ensuring compatibility with a wide range of applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. line thickness

0.5-1 mm

Colour

Black

Shape of tip

Pointed

Material of housing

PP - Polypropylene

Silicone-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information