Welcome to Würth Denmark For trade customers only

Personal protective equipment set in case 8 pcs

SET-SAFETYBOX-PPE-W.INLAY-8PCS

Art.-no. 0988019995

EAN 4099618297755

Individual price display after login
Personal protective equipment set in case 8 pcs

Art.-no. 0988019995

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

Personal protective equipment set in case 8 pcs including:
1 x
Coverall Pro 5/6 disposable protective suit

PNTOVERAL-WHITE-CAT3-TYPE5/6-XL

Description:
PP - Polypropylene XL
Excellent protection against particles, dusts and liquid splashes.
Quantity: 1 x
1 x
Safety box

STRGBOX-F.SAFEEQUIP-PP-400X300X190MM

Description:
15 l
Shatterproof, suitable for rough handling
Quantity: 1 x
1 x
Safety goggles S500

SAFEGOGL-S500-CLEAR

Description:
EN 166, EN 170 Clear
Lightweight goggles with a great fit and essential technical protective properties
Quantity: 1 x
1 x
WNA 200 ear defenders

EARDEFR-(WNA 200)

Description: With very good insulation properties and height-adjustable headband
Quantity: 1 x
1 x
Work gloves, Oslo

PROTGLOV-LEATH-OSLO-SZ10

Description:
10
High quality leather gloves, approved according to EN 420 and EN 388-2133
Quantity: 1 x
Nitrile chemical protective glove
1 x
Nitrile chemical protective glove

PROTGLOV-CHEM-NITRILE-GREEN-L330MM-SZ10

Description:
Size: 10
With cotton velour finish inside.
Quantity: 1 x
1 x
Headband hearing protection 3M™ E-A-RCaps™

HEARPROT-REUSEABLE-FOLDABLE

Description: Light headband earmuffs with malleable and replaceable ear plugs
Quantity: 1 x
1 x
Half face mask 4000 series Plus 3M

HALFMASK-(3M 4255)-FFA2P3D-FILT

Description:
FFA2P3 R D
Full face mask providing effective and comfortable protection.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information