Welcome to Würth Denmark For trade customers only

Pigeon deterrent spike

Pigeon repelling spike
PIGEONREPELSPIKE-6LINE

Art.-no. 0681020006

EAN 4046778562681

Individual price display after login
Pigeon deterrent spike

Art.-no. 0681020006

Individual price display after login
Quantity
PU
x 20 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Base material: UV-resistant plastic

The special pigeon deterrent spikes efficiently prevent birds from landing on window sills, cornices, terraces, roofs, beams, projections and many others.



The modules consist of a UV-resistant polycarbonate base plate and spring rods made from rustproof V4A stainless steel. The various modules can be combined with each other as desired.



Selected materials


Long service life in any weather



Time factor


Fast, simple installation on cornices of any width or depth



Predetermined breaking points


Simple length adjustment

Notice

On wooden surfaces, we recommend mechanical attachment.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The surface must be clean, dry and in good condition. The modules must never be installed on greasy or damp surfaces. Shorten the module to the correct length using the predetermined breaking points. Apply construction adhesive to the polycarbonate base plate and stick the module onto the surface by pressing. A little adhesive should squeeze through the honeycomb structures of the base plate. On large surfaces, the outer edges should be well-protected, as pigeons usually prefer these as a landing area. In addition, the space between the individual modules should never be more than approx. 5 cm.

Number of rows

6 PCS

Width

20 cm

Module length

33 cm

Material of wire

Stainless steel

Material

Polycarbonate - PC

Min. protected area

20 cm

Max. protected area

25 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bond and Seal Power structural adhesive

STRUCADH-KD-POWER-GREY-CART-300ML

Heavy-duty, elasticated hybrid structural adhesive
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information